
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208100-1
Zoro #
G901067956
UPC #
-
Country of Origin
Mexico
Dimensions
Width
14.22 mm
Details
Item
Connector
Number of Rows
2
Color
Red
Max. Voltage
600V AC/DC
Wire Connector Style
Inline
Max. Temp.
130°C
Wire Type
Discrete; Stranded
Connector Type
Plug
Hole Center to Center
5.08 mm
Material
Nylon
Standards
CSA; UL E28476; UL Recognized and Certified
Flammability Rating
UL 94 V-0
Number of Contacts
19
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.