Zoro Homepage

PLUG 6 POSN IN-LINE METRIC

  • Mfr # 208117-1

  • Zoro # G801025650


product price: $42.79
/ea
Sold in multiples of 45 for $1,925.55

Key Features

Use With - Nonmetallic Building Cable
Stranded; Discrete Wire
Standards
UL Listed, CSA Certified
Color
Red
Type
Inline, Plug, Socket
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208117-1
Zoro #
G801025650
UPC #
-
Country of Origin
Mexico

Details

Use With - Nonmetallic Building Cable
Stranded; Discrete Wire
Item
Connector Housing
Standards
UL Listed, CSA Certified
Color
Red
Type
Inline, Plug, Socket
Material
Nylon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.