Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASS Y(V) 40P 1.27FHBB 5917631-1

PLUG ASS Y(V) 40P 1.27FHBB (Discontinued)

  • Mfr # 5917631-1
  • Zoro # G001068952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917631-1
Zoro #
G001068952
UPC #
-
Country of Origin
Japan

Dimensions

Height
7 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Header
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
Thermoplastic
For Use With
Receptacle Assembly
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Number of Contacts
40
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Number of Rows
2
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.