Zoro Homepage

Plug Assembly Hybrid BCM B2 F Key

  • Mfr # 2098067-6

  • Zoro # G201025885


product price: $1.85
/ea
Sold in multiples of 650 for $1,202.50

Key Features

Style - Connector
180 Degrees
Color
Gray
Type
Housing for Female Terminals
Material
PBT GF
Overall Length
0.992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2098067-6
Zoro #
G201025885
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.992 in

Details

Style - Connector
180 Degrees
Color
Gray
Type
Housing for Female Terminals
Material
PBT GF
Standards
GMW191

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.