Zoro Homepage

PLUG ASSY 0.6mm CHAMP DOCKING

  • Mfr # 2129276-1

  • Zoro # G000945810


product price: $11.75
/ea
Sold in multiples of 7 for $82.25

Key Features

Type
Plug
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129276-1
Zoro #
G000945810
UPC #
-
Country of Origin
China

Details

Item
Connector
Type
Plug
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Material
Stainless Steel
Hole Center to Center
0.6 mm
Max. Temp.
85°C
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Current Rating
1 A; 0.5 A
Number of Contacts
40
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.