Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG ASSY 104 POSN AMPLIMITE

  • Mfr # 206066-2

  • Zoro # G100946519


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Gold Plated
Connector Type
Plug
Number of Contacts
104
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206066-2
Zoro #
G100946519
UPC #
-
Country of Origin
United States

Details

Item
Connector
Material
Brass
Finish
Gold Plated
Connector Type
Plug
Number of Contacts
104
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.