Zoro Homepage

PLUG ASSY 14P MINI CT DC DRAW

  • Mfr # 7-1612256-4

  • Zoro # G800947427


product price: $3.15
/ea
Sold in multiples of 55 for $173.25

Key Features

Wire Connector Style
Mini CT; Snap-Fit
Type
Plug
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
50V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1612256-4
Zoro #
G800947427
UPC #
-
Country of Origin
China

Dimensions

Height
10.6 mm
Length
34.6 mm

Details

Item
Connector
Wire Connector Style
Mini CT; Snap-Fit
Type
Plug
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Material
Glass-Filled PBT
Hole Center to Center
1.5 mm
Connection Material
Copper Alloy
For Use With
1-1612257-4 Connector
Connector Type
Plug
Max. Temp.
105°C
Current Rating
1.5 A
Number of Contacts
14
Number of Rows
1
Contact Type
Pin
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.