Zoro Homepage

PLUG ASSY 25 POSN AMPLIMITE

  • Mfr # 445007-1

  • Zoro # G100946731


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Plug
Material
Aluminum Alloy, Steel
Finish
Cadmium Plated
Contact Type
Pin
Number of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445007-1
Zoro #
G100946731
UPC #
-
Country of Origin
United States

Details

Item
Connector
Connector Type
Plug
Material
Aluminum Alloy, Steel
Finish
Cadmium Plated
Contact Type
Pin
Number of Contacts
25
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.