Zoro Homepage

PLUG ASSY 50POS B-SLOT CHAMP

  • Mfr # 1116549-1

  • Zoro # G900945408


product price: $5.15
/ea
Sold in multiples of 2500 for $12,875.00

Key Features

Type
Plug
Color
Black
Insulation Material
Polyphenylene Oxide
Application
Signal
Current
3.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116549-1
Zoro #
G900945408
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
0.045 in

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Polyphenylene Oxide
Application
Signal
Current
3.5 A
Maximum Operating Temperature
105 Degrees C
Wire Type
Discrete
Material
Polyphenylene Oxide
Connection Material
Copper Alloy
Connector Type
Plug
Hole Center to Center
2.16 mm
Max. Temp.
105°C
Sub-Category
Connectors
Current Rating
3.5 A
Number of Rows
2
Number of Contacts
50
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.