Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG ASSY 9C4 AMPLIMITE

  • Mfr # 212498-1

  • Zoro # G000946169


product price: $27.19
/ea
Sold in multiples of 300 for $8,157.00

Key Features

Connector Type
Plug
Finish
Cadmium Plated
Material
Steel
Contact Type
Pin
Number of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212498-1
Zoro #
G000946169
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Connector Type
Plug
Finish
Cadmium Plated
Material
Steel
Contact Type
Pin
Number of Contacts
9
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.