Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASSY SZ 2 COAX 3C3 5-448153-1

PLUG ASSY SZ 2 COAX 3C3 (Discontinued)

  • Mfr # 5-448153-1
  • Zoro # G600946897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-448153-1
Zoro #
G600946897
UPC #
-
Country of Origin
Mexico

Details

Finish
Zinc Plated
Item
Connector
Material
Steel
Connector Type
Plug
Number of Contacts
3
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.