Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG ASSY SZ 2 COAX 3C3 NM

  • Mfr # 448153-3

  • Zoro # G300947187


product price: $41.99
/ea
Sold in multiples of 4 for $167.96

Key Features

Finish
Gold Over Copper
Material
Brass
Connector Type
Plug
Number of Contacts
3
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448153-3
Zoro #
G300947187
UPC #
-
Country of Origin
United States

Details

Item
Connector
Finish
Gold Over Copper
Material
Brass
Connector Type
Plug
Number of Contacts
3
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.