Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG CABLE RTANG SMB

  • Mfr # 414363-4

  • Zoro # G700946988


product price: $7.19
/ea
Sold in multiples of 11 for $79.09

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 174 Double Shield, RG 316 Double Shield, RG 188 Double Shield
Type
Plug
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414363-4
Zoro #
G700946988
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 174 Double Shield, RG 316 Double Shield, RG 188 Double Shield
Item
Connector Assembly
Type
Plug
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.