
PLUG CONNECTOR ASSEMBLY 0.8 FH+ B-T-B CONNECTOR 5 (Discontinued)
- Mfr # 2-2316375-1
- Zoro # G601064583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2316375-1
Zoro #
G601064583
UPC #
-
Country of Origin
China
Dimensions
Height
7 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Application
Signal
Series
Free Height
Features
With Boss
Color
Black
Material
Liquid Crystal Polymer
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Tab
Current Rating
0.5 A
Number of Contacts
50
Connector Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.