Zoro Homepage

PLUG HSG AMPINNERGY WTB 2 POS

  • Mfr # 556879-2

  • Zoro # G200957453


product price: $4.95
/ea
Sold in multiples of 14 for $69.30

Key Features

Color
Black
Min. Single Wire Size
18 AWG
Max. Single Wire Size
10 AWG
Number of Rows
1
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556879-2
Zoro #
G200957453
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
18 AWG
Max. Single Wire Size
10 AWG
Height
9.4 mm
Width
1.44 in
Length
1.2 in
Max. Insulation Dia.
1.02 in

Details

Color
Black
Item
Housing
Number of Rows
1
Max. Voltage
600V AC
Application
Power
Max. Temp.
105°C
Hole Center to Center
11.18 mm
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polycarbonate
Number of Contacts
2
Current Rating
35 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.