Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG KIT 50 POSN BAIL LK  SHLD 554953-1

PLUG KIT 50 POSN BAIL LK SHLD (Discontinued)

  • Mfr # 554953-1
  • Zoro # G301026782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554953-1
Zoro #
G301026782
UPC #
-
Country of Origin
China

Dimensions

Cable Outside Diameter
.35 “ .625 in
Wire Insulation Diameter
1.14 mm
Contact Mating Area Plating Thickness
30 µin
Cable Diameter (Max)
15.88 mm
Cable Insulation Diameter
1.14 mm
Insulation Diameter (Max)
1.14 mm

Details

Color
Black
Slot Type Letter Code
E
Connector System
Cable-to-Cable
Wire Range
27 AWG
Contact Current Rating (Max)
3.5 A
Number of Rows
2
Connector Style
Plug
Connector Mounting Type
Cable Mount
Contact Base Material
Copper Alloy
Kit Type
Connector Kit
Stranded Wire Range
.14 mm², .1 mm², 24 AWG, .33 mm²
Number of Positions
50
Housing Material
Polyphenylene Oxide
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Housing Color Dot Designation
Yellow
Product Type
Kit
Solid Wire Range
.13 “ .32 mm², 26 “ 24 AWG
Mating Connector Lock Type
Bail Lock
Circuit Application
Signal
Connector Classification
IDC
Wire/Cable Type
Round Jacketed Cable, Discrete Wire
Cable Exit Angle
180°
Shield Plating Finish
Bright
Mating Connector Lock
With
Shield Material
Carbon Steel
Contact Mating Area Plating Material
Gold Flash over Palladium Nickel, Gold
Housing Color
Black
Protective Cover
Without
Panel Mount Feature
Without
Shield Plating Material
Nickel
Profile
Standard
Operating Temperature Range
-40 “ 75 °C
Centerline (Pitch)
.085 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.