Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pluggable Terminal Blocks 3.5Mm Ra Plug 7 Pos W/ Screw Flange 284510-7

Pluggable Terminal Blocks 3.5Mm Ra Plug 7 Pos W/ Screw Flange (Discontinued)

  • Mfr # 284510-7
  • Zoro # G505798720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284510-7
Zoro #
G505798720
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Voltage
300 VAC
Wire Entry Angle
Side
Interlock
Without
Side Stackable
No
Wire Protection
With
Connector System
Wire-to-Board
Block Type
None
Screw Flange
With
Mounting Angle
Right Angle
Screwless Terminal Block
No
Operating Temperature Range
-40 to 230°F
Screw Plating Material
Nickel
Centerline (Pitch)
.138 in
Housing Material
PA 66
Number of Rows
1
Contact Current Rating (Max)
11A
Housing Color
Green
Circuit Application
Power & Signal
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Current Rating (Max)
11A
Number of Positions
7
Wire Range
30 to 14 AWG
Screw Material
Brass
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.