
Pluggable Terminal Blocks 3P Termi-Blok Hdr High Temp
Mfr # 1776148-3
Zoro # G305797831
product price: $2.15
/eaSold in multiples of 62 for $133.30
Key Features
Voltage
300 VAC
Contact Mount
Through Hole
Number of Positions
3
Centerline (Pitch)
.197 in
Interlock
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776148-3
Zoro #
G305797831
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.138 in
Details
Voltage
300 VAC
Contact Mount
Through Hole
Number of Positions
3
Centerline (Pitch)
.197 in
Interlock
Without
Connector Style
Header
Screwless Terminal Block
No
Mounting Angle
Right Angle
Side Stackable
No
Header Type
Shrouded
Block Type
None
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Copper Alloy
Closed End
With
Current Rating (Max)
15 A
Number of Rows
1
Threaded Flange
Without
Screw Flange
Without
Housing Color
Black
Housing Material
High Temperature Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.