Zoro Homepage

Pluggable Terminal Blocks 5 Pos Termi-Blok Hdr Dir. Pol

  • Mfr # 796694-5

  • Zoro # G805798758


product price: $1.25
/ea
Sold in multiples of 150 for $187.50

Key Features

Mounting Angle
Vertical
Side Stackable
No
Voltage (VAC)
300
Housing Color
Blue
Contact Mating Area Plating Material
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796694-5
Zoro #
G805798758
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Mounting Angle
Vertical
Side Stackable
No
Voltage (VAC)
300
Housing Color
Blue
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Centerline
3.5 mm [ .138 in ]
Interlock
Without
Shrouded
Yes
Number of Positions
5
Connector Style
Header
Applies To
Printed Circuit Board
Threaded Flange
Without
Contact Mount
Through Hole
Contact Base Material
Brass
Screwless Terminal Block
No
Number of Rows
1
Current Rating (Max) (A)
11
Block Type
None
Closed End
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.