Zoro Homepage

PNEUMATIC CONN FEMALE CONTACT ASSY DIA4

  • Mfr # 1903289-1

  • Zoro # G001025375


product price: $2.49
/ea
Sold in multiples of 60 for $149.40

Key Features

Length
1.05 in
Panel Mount Feature
Without
Product Type
Contact
Glow Wire Rating
Standard Part - Not Glow Wire
Connector System
Tube-to-Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903289-1
Zoro #
G001025375
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.05 in

Details

Panel Mount Feature
Without
Product Type
Contact
Glow Wire Rating
Standard Part - Not Glow Wire
Connector System
Tube-to-Tube
Multiple Contact Types
Without
Shunts/Shorting Bars
Without
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.