This item is Discontinued.

Te Connectivity Pod-Lok 187 Flag  Awg 24-20 Ptpbr Gf 2299287-1

Pod-Lok 187 Flag Awg 24-20 Ptpbr Gf (Discontinued)

  • Mfr # 2299287-1
  • Zoro # G505899908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2299287-1
Zoro #
G505899908
UPC #
-
Country of Origin
China

Details

Item
Quick Disconnect Tab & Receptacle
Insulation Type
Fully Insulated
Standards
UL Rating
Terminal Type
Flag
Wire Range
24 to 20 AWG
Features
Wire Insulation Support
Max. Voltage
600V
Connection Type
F-Crimp
Connection Material
Brass
Max. Temp.
221 Degrees F
Seam
Open
Insulation Dia
0.06 to 0.11 in
Contact Plating Material
Pre-Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.