
Pod-Lok 187 Flag Backcover Nylon Nat (Discontinued)
- Mfr # 2317947-2
- Zoro # G805899530
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2317947-2
Zoro #
G805899530
UPC #
-
Country of Origin
China
Details
Item
Receptacle
Insulation Color
Natural
Insulation Type
Insulated
Wire Range
24 to 16 AWG
Connection Material
Nylon 66
Max. Temp.
221 Degrees F
Terminal Type
Flag
Application
Wire/Cable
Insulation Dia
3.3 mm
Mounting Type
Free Hanging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.