Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POD-LOK 250 FLAG AWG 16-14 PTPBR GF

  • Mfr # 2299280-2

  • Zoro # G401025043


product price: $0.26
/ea
Sold in multiples of 2400 for $624.00

Key Features

Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Seam
Open
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2299280-2
Zoro #
G401025043
UPC #
-
Country of Origin
China

Details

Item
Quick Disconnect Tab & Receptacle
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Seam
Open
Max. Voltage
600V
Max. Temp.
221 Degrees F
Terminal Type
Flag
Standards
UL Rating
Features
Wire Insulation Support
Connection Material
Brass
Contact Plating Material
Tin
Insulation Dia
0.12 to 0.16 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.