
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928958-2
Zoro #
G301052873
UPC #
-
Country of Origin
Italy
Dimensions
Wire Size
13 - 11 AWG
Overall Length
.88 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.13 - .185 in
Wire Insulation Diameter (Max)
.185 in
Details
Terminal Type
Receptacle
Fully Insulated
No
Wire/Cable Type
Discrete Wire
Terminates To
Wire & Cable
Crimp Type
F-Crimp
Terminal Orientation
Straight
UL Rating
Recognized
Insertion Force
Low
Terminal & Splice Style
Receptacle
Mating Retention Type
Dimple
Barrel Type
Open
Plating Material
Unplated
Wire Insulation Support
With
Discrete Wire Type
Stranded
Contact Base Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.