Zoro Homepage

POSITIVE LOCK 250 (6.3 MM) SLEEVE

  • Mfr # 174817-1

  • Zoro # G401026262


product price: $0.12
/ea
Sold in multiples of 900 for $108.00

Key Features

Material
PVC
Color
Blue
Length
1.02 in
Product Type
Insulation Sleeve
Terminal Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174817-1
Zoro #
G401026262
UPC #
-
Country of Origin
Japan

Dimensions

Length
1.02 in

Details

Material
PVC
Color
Blue
Product Type
Insulation Sleeve
Terminal Orientation
Straight
Operating Temperature Range
-40 to 105 °C
UL Flammability Rating
UL 94V-0
Insulated
Yes
Housing Material
Soft PVC
Number of Positions
1
Applies To
Wire/Cable
Accepts Terminal Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.