
POSITIVE LOCK 250 REC 18-14 AWG BR
Mfr # 63097-2
Zoro # G701026436
product price: $0.12
/eaSold in multiples of 6000 for $720.00
Key Features
Wire Size
.82-2.08 mm2
Overall Length
.886 in
Terminal Type
Receptacle
Accepts Wire Insulation Diameter Range
.09 - .155 in
Disconnect Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63097-2
Zoro #
G701026436
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
.82-2.08 mm2
Overall Length
.886 in
Accepts Wire Insulation Diameter Range
.09 - .155 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.155 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Details
Terminal Type
Receptacle
Disconnect Type
Quick Connect
Barrel Type
Open
Mating Retention Type
Dimple
UL Rating
Recognized
Terminates To
Wire & Cable
Discrete Wire Type
Stranded
Wire Insulation Support
With
Wire/Cable Type
Discrete Wire
Plating Material
Unplated
Terminal Orientation
Straight
Terminal & Splice Style
Receptacle
Fully Insulated
No
Insertion Force
Low
Contact Base Material
Brass
Crimp Type
F-Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.