Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Positive Lock Connection System Size 6.3 Mm (.250 Series) 180 Degree Receptacle Contact 160759-4

Positive Lock Connection System Size 6.3 Mm (.250 Series) 180 Degree Receptacle Contact (Discontinued)

  • Mfr # 160759-4
  • Zoro # G505899472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160759-4
Zoro #
G505899472
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.88 in

Details

Insulation Type
Non-Insulated
Standards
UL Rating
Wire Range
20 to 15 AWG
Terminal Type
Receptacle
Seam
Open
Connection Material
Phosphor Bronze
Wire Type
Stranded, Discrete Wire
Connection Type
F-Crimp
Features
Wire Insulation Support
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.09 to 0.13 in
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.