
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
171826-5
Zoro #
G900937298
UPC #
-
Country of Origin
China
Dimensions
Height
6.7 mm
Length
0.492 in
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3.5 A
Standards
UL; CSA Certified
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Features
Shrouded
Max. Temp.
95°C
Connection Material
Brass
Material
Nylon
Number of Rows
1
Contact Type
Pin
Number of Contacts
5
Contact Finish
Tin over Copper
Current Rating
3.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.