
Potentiometer, Carbon Film, 0.4W, 100000Ohm, 20% +/-Tol, 1 Turn(S)
Mfr # 1624177-2
Zoro # G905818448
product price: $4.89
/ea
Sold in multiples of 35 for $171.15
Key Features
Resistance
100K Ω
Dimensions
25.2 x 20.4 mm
Termination Type
Eyelet
Power Rating
.4 W
Sealed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1624177-2
Zoro #
G905818448
UPC #
-
Country of Origin
United Kingdom
Dimensions
Dimensions
25.2 x 20.4 mm
Details
Resistance
100K Ω
Termination Type
Eyelet
Power Rating
.4 W
Sealed
No
Tolerance
0.2
Voltage Rating
500 V
Product Type
Variable Resistor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.