
Potentiometer, Carbon Film, 0.4W, 47000Ohm, 20% +/-Tol, 1 Turn(S)
Mfr # 1624144-1
Zoro # G005818539
product price: $3.39
/ea
Sold in multiples of 60 for $203.40
Key Features
Resistance
47K Ω
Product Type
Variable Resistor
Power Rating
.4 W
Voltage Rating
500 V
Sealed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1624144-1
Zoro #
G005818539
UPC #
-
Country of Origin
United Kingdom
Dimensions
Dimensions
25.2 x 20.4 mm
Details
Resistance
47K Ω
Product Type
Variable Resistor
Power Rating
.4 W
Voltage Rating
500 V
Sealed
No
Termination Type
Eyelet
Tolerance
0.2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.