Potentiometer, Carbon Film, 0.4W, 5000Ohm, 20% +/-Tol, 1 Turn(S)

  • Mfr # 1624180-1

  • Zoro # G705818402


product price:  $6.19
/ea
Sold in multiples of 500 for $3,095.00

Key Features

Power Rating
.4 W
Product Type
Variable Resistor
Sealed
No
Resistance
5K Ω
Voltage Rating
500 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624180-1
Zoro #
G705818402
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimensions
25.2 x 20.4 mm

Details

Power Rating
.4 W
Product Type
Variable Resistor
Sealed
No
Resistance
5K Ω
Voltage Rating
500 V
Termination Type
Eyelet
Tolerance
0.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.