Zoro Homepage

Power Connector, 12 Contact(S), Female, Crimp Terminal, Plug

  • Mfr # 1586848-1

  • Zoro # G205789196


product price: $0.64
/ea
Sold in multiples of 350 for $224.00

Key Features

Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586848-1
Zoro #
G205789196
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Number of Contacts
12
Number of Rows
3
Terminal Type
Crimp
Max. Voltage
600V AC
For Use With
Universal MATE-N-LOK Cap or Header
Application
Power, Signal
Contact Type
Socket
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.