
Power Connector, 12 Contact(S), Female, Crimp Terminal, Plug (Discontinued)
- Mfr # 770042-1
- Zoro # G305913132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770042-1
Zoro #
G305913132
UPC #
-
Country of Origin
United States
Dimensions
Length
21.46 mm
Width
26.67 mm
Height
27.43 mm
Details
Item
Housing
Color
White
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Hole Center to Center
6.35 mm
Application
Power, Signal
Number of Contacts
12
Max. Voltage
600V AC
Max. Temp.
120°C
For Use With
Standard Universal MATE-N-LOK Connectors
Number of Rows
3
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.