
Power Connector, 12 Contact(S), Female, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 1-794617-2
- Zoro # G405785318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-794617-2
Zoro #
G405785318
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Black
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Application
Power, Signal
Number of Contacts
12
Max. Temp.
105°C
Terminal Type
Crimp
Contact Type
Socket
Number of Rows
2
Max. Voltage
250V AC/DC
Hole Center to Center
3 mm
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.