Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Power Connector, 15 Contact(S), Male, Solder Terminal, Receptacle 350714-1

Power Connector, 15 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 350714-1
  • Zoro # G505980774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350714-1
Zoro #
G505980774
UPC #
-
Country of Origin
China

Dimensions

Width
0.8 in
Length
26.67 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Current Rating
10 A
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Number of Rows
3
For Use With
Plug Housing
Contact Finish
Pre-Tin Plated
Hole Center to Center
6.35 mm
Number of Contacts
15
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.