Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power Connector  15.0mm  Green  3 posn 1986242-3

Power Connector 15.0mm Green 3 posn (Discontinued)

  • Mfr # 1986242-3
  • Zoro # G401025401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986242-3
Zoro #
G401025401
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.177 in

Details

Housing Color
Green
Voltage
600 VAC
Connector Style
Header
Block Type
None
Side Stackable
No
Connector & Contact Terminates To
Wire & Cable
Current Rating (Max)
125 A
Circuit Application
Power & Signal
Wire Range
20 to 1 AWG
Screw Material
Steel
Number of Positions
3
Mounting Angle
Vertical
Contact Base Material
Brass
Contact Mating Area Plating Material
Tin
Threaded Flange
Without
Operating Temperature Range
-40 to 110°C
Screwless Terminal Block
No
Wire Protection
With
Connector System
Wire-to-Board
Number of Rows
1
Wire Entry Angle
Side
Contact Current Rating (Max)
125 A
Closed End
Without
Stacked Levels
Without
Screw Flange
Without
Interlock
With
Connector Mounting Type
Board Mount
Housing Material
Polyamide 6.6 GF
Screw Plating Material
Chromated
Contact Mount
Through Hole
Centerline (Pitch)
.591 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.