
Power Connector, 2 Contact(S), Female, Crimp Terminal, Plug (Discontinued)
- Mfr # 770017-1
- Zoro # G105913141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770017-1
Zoro #
G105913141
UPC #
-
Country of Origin
China
Dimensions
Length
22.99 mm
Width
13.97 mm
Details
Item
Housing
Color
White
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Number of Rows
1
Hole Center to Center
6.35 mm
Application
Power, Signal
Number of Contacts
2
For Use With
Universal MATE-N-LOK Connectors
Max. Voltage
600V AC
Max. Temp.
120°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.