Zoro Homepage
This item is Discontinued.
Te Connectivity Power Connector, 2 Contact(S), Female, Solder Terminal, Plug 643412-1

Power Connector, 2 Contact(S), Female, Solder Terminal, Plug (Discontinued)

  • Mfr # 643412-1
  • Zoro # G005980793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643412-1
Zoro #
G005980793
UPC #
-
Country of Origin
China

Dimensions

Width
13.97 mm
Height
7.62 mm
Length
13.97 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Number of Contacts
2
Terminal Type
Through Hole - Solder
Contact Finish
Pre-Tin Plated
Max. Temp.
105°C
Contact Type
Pin
Hole Center to Center
6.35 mm
For Use With
Plug Housing
Number of Rows
1
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.