Zoro Homepage

Power Connector, 2 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 2-480699-0

  • Zoro # G905913051


product price: $0.27
/ea
Sold in multiples of 333 for $89.91

Key Features

Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-480699-0
Zoro #
G905913051
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Number of Rows
1
For Use With
Plug Housing
Contact Type
Pin
Application
Power, Signal
Hole Center to Center
6.35 mm
Terminal Type
Crimp
Number of Contacts
2
Features
Panel Mount Feature
Max. Temp.
125°C
Max. Voltage
600V AC
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.