Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Connector, 2 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 1-770166-0

  • Zoro # G405785622


product price: $1.25
/ea
Sold in multiples of 72 for $90.00

Key Features

Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770166-0
Zoro #
G405785622
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.126 in
Contact Plating Thickness
3.81 to 8.89 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Number of Rows
1
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder
Hole Center to Center
4.14 mm
Max. Temp.
105°C
Contact Type
Pin
For Use With
Plug Housing
Number of Contacts
2
Current Rating
9.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.