Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power Connector, 24 Contact(S), Male, Solder Terminal, Plug 5-794632-4

Power Connector, 24 Contact(S), Male, Solder Terminal, Plug (Discontinued)

  • Mfr # 5-794632-4
  • Zoro # G505980712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-794632-4
Zoro #
G505980712
UPC #
-
Country of Origin
China

Dimensions

Width
9.24 mm
Height
8.67 mm
Length
40 mm
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
5 A
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Number of Contacts
24
Number of Rows
2
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.