
Power Connector, 3 Contact(S), Male, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 1-480305-2
- Zoro # G805782658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-480305-2
Zoro #
G805782658
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Red
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Application
Power, Signal
Material
Nylon
Max. Voltage
250V AC/DC
For Use With
Socket (Plug) Housing
Max. Temp.
105°C
Number of Rows
1
Number of Contacts
3
Features
Circuit Identification Feature
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Contact Type
Pin
Hole Center to Center
5.08 mm
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.