
Power Connector, 4 Contact(S), Female, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 794617-4
- Zoro # G205913140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794617-4
Zoro #
G205913140
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Black
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Hole Center to Center
3 mm
Number of Rows
2
Application
Power, Signal
Contact Type
Socket
Max. Voltage
250V AC/DC
Terminal Type
Crimp
Number of Contacts
4
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.