Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power Connector, 4 Contact(S), Male, Solder Terminal 1586610-1

Power Connector, 4 Contact(S), Male, Solder Terminal (Discontinued)

  • Mfr # 1586610-1
  • Zoro # G805789275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586610-1
Zoro #
G805789275
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.466 in
Height
11.86 mm
Length
0.388 in
Contact Plating Thickness
3.81 µm

Details

Item
PCB Mount Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Signal
Current
10 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Current Rating
10 A
For Use With
Plug Housing
Max. Temp.
105°C
Features
Shrouded
Contact Type
Pin
Number of Contacts
4
Contact Finish
Matte Tin-Lead Plated
Number of Rows
2
Terminal Type
Solder
Connection Material
Brass
Hole Center to Center
4.14 mm
Terminal Finish
Matte Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.