Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Connector, 6 Contact(S), Female, Crimp Terminal, Plug

  • Mfr # 794243-1

  • Zoro # G505913093


product price: $0.85
/ea
Sold in multiples of 250 for $212.50

Key Features

Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794243-1
Zoro #
G505913093
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA; UL E28476; UL Recognized
Material
Nylon
Number of Contacts
6
Number of Rows
2
Hole Center to Center
4.14 mm
Terminal Type
Crimp
For Use With
PC Board Pin Headers Header
Contact Type
Socket
Max. Temp.
105°C
Application
Power, Signal
Max. Voltage
600V AC/DC
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.