
Power Connector, 6 Contact(S), Male, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 1586860-1
- Zoro # G005789198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1586860-1
Zoro #
G005789198
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
UL E28476; UL Recognized
Application
Power, Signal
Max. Temp.
105°C
Contact Type
Pin
For Use With
Universal MATE-N-LOK Plug
Terminal Type
Crimp
Number of Contacts
6
Features
Panel Mount Feature
Hole Center to Center
6.35 mm
Max. Voltage
600V AC
Number of Rows
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.