Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power Dbl Lock Plate 3P 177919-1

Power Dbl Lock Plate 3P (Discontinued)

  • Mfr # 177919-1
  • Zoro # G605909873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177919-1
Zoro #
G605909873
UPC #
-
Country of Origin
China

Dimensions

Length
16.1 mm
Height
4.46 mm

Details

Color
Natural
Material
Glass-Filled Nylon
For Use With
177907, 177909, 177911, 179464 or 179466 Cap; 177899, 177901 or 177903 Plug
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Number of Contacts
3
Connector Terminates To
Wire & Cable
Type
Double Lock Plate
Hole Center to Center
3.96 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.