
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316501-1
Zoro #
G801068442
UPC #
-
Country of Origin
China
Dimensions
Width
17.9 mm
Height
20.6 mm
Length
20.6 mm
Details
Item
Housing
Max. Voltage
300V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA; UL E28476
Material
Nylon
Color
Natural
For Use With
177914 or 177915 Contacts; 177920-1 Double Lock Plate; 316502 Cap
Hole Center to Center
3.96 mm
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Number of Contacts
4
Wire Type
Discrete; Stranded
Flammability Rating
UL 94 V-0
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.