Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Power To The Board Clstr Pin Rcpt 18-14 62131-3

Power To The Board Clstr Pin Rcpt 18-14 (Discontinued)

  • Mfr # 62131-3
  • Zoro # G305932492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62131-3
Zoro #
G305932492
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
1.31 mm2
Length
0.67 in
Max. Single Wire Size
0.82 mm2
Max. Insulation Dia.
0.103 in

Details

Finish
Tin Plated
Features
With Wire Insulation Support
Terminal Type
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.