Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 8 Stud Size, 12 AWG, Crimp Termination Only

  • Mfr # 213847-3

  • Zoro # G001026563


product price: $13.25
/ea
Sold in multiples of 6 for $79.50

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Stud Size
Size 8
Contact Material
Copper
Wire Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213847-3
Zoro #
G001026563
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Stud Size
Size 8

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Wire Type
Stranded
Application
Power, Wire and Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.